Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Exhaust Hardware
Exhaust Clamp 1 11/16" - 43mm - 455
By AUTOBAR
Order Code:
ZT3955702S
£2.09
each
Inc VAT (20%)
£127.49 minimum order value
Quantity
Price
Discount
1 - 99
£2.09
0%
100 - 199
£2.01
4%
200 +
£1.92
8%
Add to basket
Minimum order quantity: 61.
Get it by
Fri, 10th Jan
In Stock
GBP
127.49
https://www.zoro.co.uk/shop/automotive/exhaust-hardware/exhaust-clamp-1-11-16-inch-43mm-455/p/ZT3955702S
Add to quotation
View all Exhaust Hardware
Description
Exhaust Clamp 1 11/16" 43mm Blister
Tags:
#BulkDiscount
Specifications
Specifications for Exhaust Clamp 1 11/16" - 43mm - 455
Product Type
Exhaust Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome