Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Exhaust Hardware
Exhaust Clamp 1 1/2" - 38mm - 452
By AUTOBAR
Order Code:
ZT3955686S
£2.03
each
Inc VAT (20%)
£133.98 minimum order value
Quantity
Price
Discount
1 - 99
£2.03
0%
100 - 199
£1.95
4%
200 +
£1.87
8%
Add to basket
Minimum order quantity: 66.
Get it by
Fri, 10th Jan
In Stock
GBP
133.98
https://www.zoro.co.uk/shop/automotive/exhaust-hardware/exhaust-clamp-1-half-inch-38mm-452/p/ZT3955686S
Add to quotation
View all Exhaust Hardware
Description
Exhaust Clamp 1 1/2" 38mm Blister
Tags:
#BulkDiscount
Specifications
Specifications for Exhaust Clamp 1 1/2" - 38mm - 452
Product Type
Exhaust Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome