Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Exhaust Hardware
Exhaust Clamp 1 3/4" - 45mm - 454
By AUTOBAR
Order Code:
ZT3955648S
£2.19
each
Inc VAT (20%)
£122.64 minimum order value
Quantity
Price
Discount
1 - 99
£2.19
0%
100 - 199
£2.10
4%
200 +
£2.01
8%
Add to basket
Minimum order quantity: 56.
Get it by
Fri, 10th Jan
In Stock
GBP
122.64
https://www.zoro.co.uk/shop/automotive/exhaust-hardware/exhaust-clamp-1-three-quarter-inch-45mm-454/p/ZT3955648S
Add to quotation
View all Exhaust Hardware
Description
Exhaust Clamp 1 3/4" 45mm Blister
Tags:
#BulkDiscount
Specifications
Specifications for Exhaust Clamp 1 3/4" - 45mm - 454
Diameter
45mm
Product Type
Exhaust Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome