Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Exhaust Hardware
Exhaust Clamp 2 1/2" - 63-65mm - 459A
By AUTOBAR
Order Code:
ZT3955869S
£2.99
each
Inc VAT (20%)
£113.62 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.84
5%
100 +
£2.69
10%
Add to basket
Minimum order quantity: 38.
Get it by
Mon, 13th Jan
In Stock
GBP
113.62
https://www.zoro.co.uk/shop/automotive/exhaust-hardware/exhaust-clamp-2-half-inch-63-65mm-459a/p/ZT3955869S
Add to quotation
View all Exhaust Hardware
Description
Exhaust Clamp 2 1/2" 63/65mm Blister
Tags:
#BulkDiscount
Specifications
Specifications for Exhaust Clamp 2 1/2" - 63-65mm - 459A
Product Type
Exhaust Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome