Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Exhaust Hardware
Large Exhaust Ring 44mm - 463
By AUTOBAR
Order Code:
ZT3955835S
£2.03
each
Inc VAT (20%)
£136.01 minimum order value
Quantity
Price
Discount
1 - 99
£2.03
0%
100 - 199
£1.95
4%
200 +
£1.87
8%
Add to basket
Minimum order quantity: 67.
Get it by
Fri, 10th Jan
In Stock
GBP
136.01
https://www.zoro.co.uk/shop/automotive/exhaust-hardware/large-exhaust-ring-44mm-463/p/ZT3955835S
Add to quotation
View all Exhaust Hardware
Description
Exhaust Ring 44mm Large
Tags:
#BulkDiscount
Specifications
Specifications for Large Exhaust Ring 44mm - 463
Product Type
Exhaust Ring
Size
44mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome