P-21135 2-Stroke Oil 50:1 100ml

Order Code: ZT1120621X

£1.54 Inc VAT (20%)
£1.646% off


Description

Makita Genuine 2 Stroke Engine Oil.
Colours fuel for easy identification.
One Shot 100ml.
The exact amount for 5Ltr of unleaded fuel.

Specifications for P-21135 2-Stroke Oil 50:1 100ml
  • Additional Features
    Colours fuel for easy identification
    One Shot 100ml
  • Size
    100ml
  • Product Type
    Engine Oil
  • Application
    2 stroke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome