Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
10m Breather Chloroprene ID5mm X OD8mm - TUB63
By TECNIKS
Order Code:
ZT3955710S
£41.99
each
Inc VAT (20%)
£125.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 28th Nov
In Stock
GBP
125.97
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/10m-breather-chloroprene-id5mm-x-od8mm-tub63/p/ZT3955710S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 10M Breather Chloroprene ID5MM X OD8MM - TUB63 TUB63
Specifications
Specifications for 10m Breather Chloroprene ID5mm X OD8mm - TUB63
Length
10m
Inner Diameter
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome