Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
13mm Clear over Braided Fuel Hose 1m - 388CB
By AUTOBAR
Order Code:
ZT3954439S
£6.99
each
Inc VAT (20%)
£181.74 minimum order value
Quantity
Price
Discount
1 - 49
£6.99
0%
50 +
£6.71
4%
Add to basket
Minimum order quantity: 26.
Get it by
Thu, 28th Nov
In Stock
GBP
181.74
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/13mm-clear-over-braided-fuel-hose-1m-388cb/p/ZT3954439S
Add to quotation
View all Fuel & Emission Hoses
Description
Clear Overbraided Tube 1m x 13mm ID
Tags:
#BulkDiscount
Specifications
Specifications for 13mm Clear over Braided Fuel Hose 1m - 388CB
Inner Diameter
13mm
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome