Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
1649 2 x 24/0.20 14A 30m Cable - TW02/04
By TECNIKS
Order Code:
ZT3955762S
£36.99
each
Inc VAT (20%)
£110.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 16th Jan
In Stock
GBP
110.97
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/1649-2-x-24-0-20-14a-30m-cable-tw02-04/p/ZT3955762S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 1649 2 x 24/0.20 14A 30M - TW02/04 TW02/04
Specifications
Specifications for 1649 2 x 24/0.20 14A 30m Cable - TW02/04
Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome