Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
1650 2 x 32/0.20 16.5A 30m Cable - TW02/01
By TECNIKS
Order Code:
ZT3955789S
£25.99
each
Inc VAT (20%)
£103.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 28th Nov
In Stock
GBP
103.96
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/1650-2-x-32-0-20-16-5a-30m-cable-tw02-01/p/ZT3955789S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 1650 2 x 32/0.20 16.5A 30M - TW02/01 TW02/01
Specifications
Specifications for 1650 2 x 32/0.20 16.5A 30m Cable - TW02/01
Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome