Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
4.8mm Injection x 5m - TUB70
By TECNIKS
Order Code:
ZT3955833S
£20.99
each
Inc VAT (20%)
£104.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 16th Jan
In Stock
GBP
104.95
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/4-8mm-injection-x-5m-tub70/p/ZT3955833S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 4.8MM Injection x 5M - TUB70 TUB70
Specifications
Specifications for 4.8mm Injection x 5m - TUB70
Length
5m
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome