Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
7mm x 20m Overbraided Tube - TUB41
By TECNIKS
Order Code:
ZT3955782S
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 28th Nov
In Stock
GBP
119.98
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/7mm-x-20m-overbraided-tube-tub41/p/ZT3955782S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 7MM x 20M Overbraided Tube - TUB41 TUB41
Specifications
Specifications for 7mm x 20m Overbraided Tube - TUB41
Diameter
7mm
Length
20m
Product Type
Overbraided Tube
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome