Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
9.5mm x 5m Injection Hose - TUB73
By TECNIKS
Order Code:
ZT3955819S
£27.99
each
Inc VAT (20%)
£111.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 28th Nov
In Stock
GBP
111.96
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/9-5mm-x-5m-injection-hose-tub73/p/ZT3955819S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 9.5MM x 5M Injection Hose - TUB73 TUB73
Specifications
Specifications for 9.5mm x 5m Injection Hose - TUB73
Product Type
Injection Hose
Length
5m
Diameter
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome