Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
952 7 x 24/0.20 14A 30m Cable - TW07/01
By TECNIKS
Order Code:
ZT3955800S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/952-7-x-24-0-20-14a-30m-cable-tw07-01/p/ZT3955800S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 952 7 x 24/0.20 14A 30M - TW07/01 TW07/01
Specifications
Specifications for 952 7 x 24/0.20 14A 30m Cable - TW07/01
Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome