Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Braided Fuel Hose 12mm ID 5m - (1) - TUB49
By TECNIKS
Order Code:
ZT3955744S
£59.99
each
Inc VAT (20%)
£119.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 16th Jan
In Stock
GBP
119.98
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/braided-fuel-hose-12mm-id-5m-1-tub49/p/ZT3955744S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS Braided Fuel Hose 12MM ID 5M - (1) - TUB49 TUB49
Specifications
Specifications for Braided Fuel Hose 12mm ID 5m - (1) - TUB49
Length
5m
Inner Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome