Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
1/2" 13.0mm/10 Bar Fuel Hose 10m - TUB35
By TECNIKS
Order Code:
ZT3955591S
£52.99
each
Inc VAT (20%)
£105.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 28th Nov
In Stock
GBP
105.98
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/half-inch-13-0mm-10-bar-fuel-hose-10m-tub35/p/ZT3955591S
Add to quotation
View all Fuel & Emission Hoses
Description
TECNIKS 1/2in 13.0MM/10 Bar Fuel Hose 10M - TUB35 TUB35
Specifications
Specifications for 1/2" 13.0mm/10 Bar Fuel Hose 10m - TUB35
Product Type
Fuel Hose
Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome