Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Overbraided Petrol Hose 10mm - 400/10
By AUTOBAR
Order Code:
ZT3954676S
£8.99
each
Inc VAT (20%)
£143.84 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
16
Add to basket
Minimum order quantity: 16.
Get it by
Thu, 28th Nov
In Stock
GBP
143.84
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/overbraided-petrol-hose-10mm-400-10/p/ZT3954676S
Add to quotation
View all Fuel & Emission Hoses
Description
Overbraided Petrol Hose 1m x 10mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Overbraided Petrol Hose 10mm - 400/10
Length
1m
Inner Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome