Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Overbraided Petrol Hose 12mm - 400/12
By AUTOBAR
Order Code:
ZT3954668S
£10.99
each
Inc VAT (20%)
£131.88 minimum order value
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.55
4%
12
Add to basket
Minimum order quantity: 12.
Get it by
Fri, 29th Nov
In Stock
GBP
131.88
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/overbraided-petrol-hose-12mm-400-12/p/ZT3954668S
Add to quotation
View all Fuel & Emission Hoses
Description
Overbraided Petrol Hose 1m x 12mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Overbraided Petrol Hose 12mm - 400/12
Type
Overbraided Petrol Hose
Inner Diameter
12mm
Hose Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome