Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Overbraided Petrol Hose 3/16" Pack of 1 - 398
By AUTOBAR
Order Code:
ZT3954778S
£7.39
each
Inc VAT (20%)
£169.97 minimum order value
Quantity
Price
Discount
1 - 49
£7.39
0%
50 +
£7.09
4%
Add to basket
Minimum order quantity: 23.
Get it by
Fri, 29th Nov
In Stock
GBP
169.97
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/overbraided-petrol-hose-3-16-inch-pack-of-1-398/p/ZT3954778S
Add to quotation
View all Fuel & Emission Hoses
Description
Overbraided Petrol Hose 1m x 4.8mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Overbraided Petrol Hose 3/16" Pack of 1 - 398
Pack Quantity
1
Product Type
Overbraided Petrol Hose
Hose Length
1m
Inner Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome