Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Overbraided Petrol Hose 7.5mm - 400/7.5
By AUTOBAR
Order Code:
ZT3954905S
£8.29
each
Inc VAT (20%)
£149.22 minimum order value
Quantity
Price
Discount
1 - 19
£8.29
0%
20 - 49
£7.96
4%
50 +
£7.63
8%
18
Add to basket
Minimum order quantity: 18.
Get it by
Thu, 28th Nov
In Stock
GBP
149.22
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/overbraided-petrol-hose-7-5mm-400-7-5/p/ZT3954905S
Add to quotation
View all Fuel & Emission Hoses
Description
Overbraided Petrol Hose 1m x 7.5mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Overbraided Petrol Hose 7.5mm - 400/7.5
Length
1m
Inner Diameter
7.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome