Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel & Emission Hoses
Overbraided Petrol Hose 8.0 mm - 400
By AUTOBAR
Order Code:
ZT3954612S
£7.99
each
Inc VAT (20%)
£151.81 minimum order value
Quantity
Price
Discount
1 - 19
£7.99
0%
20 - 49
£7.67
4%
50 +
£7.35
8%
19
Add to basket
Minimum order quantity: 19.
Get it by
Fri, 10th Jan
In Stock
GBP
151.81
https://www.zoro.co.uk/shop/automotive/fuel-and-emission-hoses/overbraided-petrol-hose-8-0-mm-400/p/ZT3954612S
Add to quotation
View all Fuel & Emission Hoses
Description
Overbraided Petrol Hose 1m x 8mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Overbraided Petrol Hose 8.0 mm - 400
Inner Diameter
8mm
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome