14pc Diesel Injector Seat & Port Cleaning Tool Set Universal Decarbonising

Order Code: ZT3739536S

£27.99 Inc VAT (20%)


Description

Set for proper cleaning of the injector port and seat surface before installing a new injectors. Application to a wide range of vehicles with diesel engines. Additional tools might be need it for extracting copper washers from under the injector (ASTA A-COWA) Supplied in carry-case.
Set includes:

- Silicone nylon brushes 15mm, 20mm (2pcs)
- Brass coated steel wire brushes 18mm, 22mm, 25mm (3pcs)
- Port sealing plugs (6pcs)
- Steel wire injector nozzle port cleaner
- 1/4" flexible extension hex bit holder with a quick connector (224mm long)
- Insertion rod

We also stock spare nylon and brass coated steel wire brushes for this set and other diesel injector cleaning sets with 1/4" hex bit, please follow manufacturer part number in our store.

- 14pc diesel injector seat and port cleaning set - SATRA S-14DIB
- 15 mm silicone nylon brush - SATRA S-SNB15
- 20 mm silicone nylon brush - SATRA S-SNB20
- 18 mm brass coated steel wire brush - SATRA S-SWB18
- 22 mm brass coated steel wire brush - SATRA S-SWB22
- 25 mm brass coated steel wire brush - SATRA S-SWB25

See full description
Specifications for 14pc Diesel Injector Seat & Port Cleaning Tool Set Universal Decarbonising
  • Brush Sizes
    25mm
    22mm
    15mm
    18mm
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome