5" Micro-Fibre Wax Applicator Pad (Pack of 10)

Order Code: ZT3738957S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

5" microfibre wax applicator pad is made of the finest non-abrasive, soft microfibres to provide safe waxing or polishing of any surface of your car. Environmentally friendly-no need to use chemicals and does not absorb much of a cleaning product reducing waste and pollution. Created for highly efficient usage, require little amount of wax for a maximum result. Perfect pocket design to fit your hand for a better grip and control. Easy and to use, durable and reusable. Hand washable.
Specification:

- Size - Ø125mm (5")
- Material - 80% polyester, 20% polyamide

See full description
Specifications for 5" Micro-Fibre Wax Applicator Pad (Pack of 10)
  • Product Type
    Wax Applicator Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome