B574 Instant Gasket Maker 50ml BONB57450

Order Code: ZT1275534P

£17.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Bondloc B574 is an Instant Gasket material that forms in place, making almost any size and shape, replacing paper, cork etc. It eliminates relaxation and on loads loss. The assembled parts are usually suitable for immediate Low Pressure ( 6 bar) service and once cured can resist 350 Bar Pressure depending on gap size. Suitable for all formed in place applications such as gear box sealing, pump flanges, transmission assemblies, cover plates on tanks, cam shaft sealing, bearing gaps, outer housings, crank case and sump assemblies and flange pipe fittings. Specifications Resin Dimethacrylate. Colour Orange paste. Cure speed with Activator 10 mins. Cure speed without Activator 15-30 mins. Viscosity - Brookfield Sp3 @ 20rpm 50,000cps. Gap Fill/Max Threadform 0.5mm/M36. Flash Point & gt100C. Shelf Life 12 months @ 20C. Specific Gravity 1.10. Max operating temperature -55C to 150C. Cured Performance Full Cure Time 24 hours @ 20C. Breakloose Strength 8N.m. Static Shear Strength 10N.m. Size 50ml.

See full description
Specifications for B574 Instant Gasket Maker 50ml BONB57450
  • MFR Part No.
    B574-50
  • Type
    Gasket Maker
  • Gasket Type
    Gasket Maker
  • Size
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome