Engine Timing Tool Set-VAG VW Audi 1.4 1.6 2.0i TDi CR 2012 on

Order Code: ZT3739174S

£99.99 Inc VAT (20%)


Description

Timing tool set for removal and fitting of the cambelt on VAG (Audi, Seat, Skoda, Volkswagen) common rail diesel engines 1.4, 1.6 and 2.0L from 2012. Includes 2 pins required for setting the camshaft drive gears within the cylinder head. Supplied in handy storage case.
Makes & models:

Audi
- A1 (2015-2018) , A1 Sportback (2015-2018)
- A3 (2009-2016) , A3 Cabriolet (2009-2018) , A3 Sportback (2009-2016) , A3 (2016-2020) , A3 Cabriolet (2016-2020) , A3 Sportback (2016-2020)
- A4 (2007-2016) , A4 Allroad (2013-2015) , A4 Quattro (2013-2015) , A4 (2015-2019)
- A5 (2013-2017) , A5 Cabriolet (2014-2017) , A5 Cabriolet (2013-2017) , A5 Coupe (2013-2017) , A5 Sportback (2013-2017) , A5 (2016-onwards)
- A6 (2011-2018) , A6 Quattro (2015-onwards)
- Q2 (2016-onwards)
- Q3 (2015-2018)
- Q5 (2013-2017) , Q5 (2017-onwards)
- TT (2014-2018)

Seat
- Alhambra (2015-onwards)
- Arona (2017-onwards)
- Ateca (2016-onwards)
- Ibiza (2015-2017)
- Leon (2012-2020) , Leon ST (2013-2020) , Leon (2020-onwards)
- Toledo (2015-2019)

Skoda

- Fabia III (2014-2021) , Fabia III Estate (2014-2021)
- Karoq (2017-onwards)
- Kodiaq (2017-onwards)
- Octavia III (2019-2019)
- Rapid (2015-2018) , Rapid Spaceback (2015-2018)
- Superb (2015-onwards) , Superb III (2015-onwards)
- Yeti (2013-2017) , Yeti Outdoor (2013-2017)

Volkswagen
- Amarok (2010-2016)
- Arteon (2017-onwards)
- Beetle (2011-2019)
- Caddy (2015-2020) , Caddy Maxi (2015-2020)
- CC (2015-2017)
- Golf VI (2009-2017) , Golf VI Cabrio (2015-2016) , Golf VI Estate (2013-2017) , Golf VII (2012-2020) , Golf VII Alltrack (2014-2020) , Golf VII Estate (2012-2020)
- Jetta (2014-2018)
- Passat (2014-2019) , Passat Alltrack (2014-2019) , Passat (2019-onwards) , Passat Alltrack (2019-onwards)
- Polo (2014-2018)
- Scirocco (2014-2018)
- Sharan (2015-2018)
- Sportsvan/SV (2014-2020)
- Tiguan (2015-2016) , Tiguan (2016-onwards) , Tiguan Allspace (2016-onwards)
- Touran (2015-onwards)
- Transporter T6 (2015-onwards)
- T-Roc (T-Roc (2017-onwards)

Engine codes:

- 1.4 TDI CR - CUSA, CUSB, CUTA
- 1.6 TDI CR - CLHA, CLHB, CRKB, CXMA, CXXA, CXXB, DBKA, DCXA, DCZA, DDYA, DDYB, DGDA, DGDB DGTA, DGTC, DGTD, DGTE
- 2.0 TDI CR - CKFB, CKFC, CNHA, CNHC, CRBB, CRBC, CRBD, CRFA, CRFC, CRLB, CRLC, CRLD, CRMB, CRUA, CRVA, CRVC, CSUA, CSUB, CSUD, CSUE, CUNA, CUPA, CUVA CUVB, CUVC, CUVD, CUWA, CZJA, DJGA, CKFB, CKFC, CRBC, CRLB, CRLD, CRMB, CRVA, CUAA, CUNA, CUPA, CUUA, CUUB, CUUC, CUUD, CUUE, CUUF, CUVA, CUVC, CUVE, CUWA, CXEB, CXEC, CXFA, CXGA, CXGB, CXHA, CXHB, CYKA, CYKB, DBGA, DBGB, DBGC, DCYA, DCYB, DDAA, DDCA, DDCB, DDDA, DEJA, DEJB, DESA, DETA, DETB, DEUA, DEUB, DEUC, DEZD, DFBA, DFCA, DFEA, DFEB, DFFA, DFGA, DFGB, DFGC, DFHA, DFLA, DFLD, DFMA, DFSA, DFSB, DFSC, DFSD, DFSE, DFSF, DFTA, DFTB, DFTC, DGCA, DJGA, DLTA, DLTC, DLUB

Set includes:

1. Sprocket holding tool/HP fuel pump
2. Camshaft alignment/HP fuel pump locking pins (2pcs)
3. Injection pump/camshaft locking pins (2pcs)
4. 2.5mm cambelt tensioner locking tool
5. 6mm ball end hex key - tensioner adjusting tool
6. Tensioner pulley locking pin
7. Crankshaft locking tool and locking pin (2pcs)

OEM:

1. T10051
2. T10492 (2pcs)
3. 3359, T20102 (2pcs)
4. T10265
5. T10264
6. T10060/A
7. T10490 (2pcs)

Other OEM:

3. 9882, MP 1 301, U40074, VM 9882
6. T20167, 3204, T40098

Fuel type:

Diesel

Drive:

Belt

See full description
Specifications for Engine Timing Tool Set-VAG VW Audi 1.4 1.6 2.0i TDi CR 2012 on
  • Product Type
    Engine Timing Tool Set
  • Fuel Type
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome