0
1
2
3
4

Petrol Engine Compression Tester

Order Code: ZT1120390X

£35.99 Inc VAT (20%)


Description

Suitable for all types of spark plugs. Finds faults in piston rings, valves, head gaskets and cylinder bores. Suitable for use on most petrol engine vehicles and motorcycles. Can be used on crankshaft seals in two-stroke engines. 195mm flexible hose. For use on 14mm and 18mm threads. Large easy to read scale 0-21bar/0-300psi. Air release valve to allow rapid re-testing.

See full description
Specifications for Petrol Engine Compression Tester
  • Suitable for the following engines
    Suitable for all types of spark plugs
    Suitable for all types of petrol engines
  • Weight Each
    440g
  • Applications
    Petrol engines
  • MFR Part No.
    215132SB
  • Number of Pieces
    2
  • Includes
    Compression tester
    18mm adaptor
  • Additional Features
    195mm flexible hose
    Large easy to read scale 0-21bar/0-300psi
  • Product Type
    Petrol Compression Tester Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome