Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Automotive Diagnostic Tools
Fuel & Oil Systems
Steel 0.3mm Bevelled Abrasive Brush 125 mm Diameter
By Satra
Order Code:
ZT3740742S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/automotive/fuel-and-oil-systems/steel-0-3mm-bevelled-abrasive-brush-125-mm-diameter/p/ZT3740742S
Add to quotation
View all Fuel & Oil Systems
Description
Steel 0.3mm Bevelled Abrasive Brush 125 mm Diameter
Tags:
#BulkDiscount
Specifications
Specifications for Steel 0.3mm Bevelled Abrasive Brush 125 mm Diameter
Material
Steel
Product Type
Abrasive Brush
Size
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome