Timing Tool Set-Vauxhall/Opel 1.0/1.2/1.4/1.6L Twin Cam/ecoFlex Petrol Engine

Order Code: ZT3740438S

£92.99 Inc VAT (20%)


Description

Timing tool set for setting and locking camshaft and crankshaft into right position for chain adjustment or replacement. Specially designed for Chevrolet and Vauxhall/Opel 1.0, 1.2, 1.4 and 1.6L Twin Cam/ecoFlex petrol engine. Supplied in carry case.
Make & models:

Cadillac
- ELR (2014)

Chevrolet
- Aveo (2011-2015)
- Cruze (2011-2015)
- Orlando (2011-2015)
- Trax (2013-2015)
- Volt (2012-2014)

Holden
- Volt (2012-2014)

Vauxhall/Opel
- Agila (2000-2003) , Agila B (2008-2010)
- Adam (2012-2019) , Adam Rocks (2014-2019)
- Ampera (2011-2016)
- Astra J (2009-2018)
- Cascada (2013-2019)
- Corsa C (2000-2006) , Corsa D (2006-2014) , Corsa E (2015-2019)
- GTC (2015-2020)
- Insignia (2011-2017)
- Meriva B (2010-2017)
- Mokka (2012-2016) , Mokka X (2016-2020)
- Zafira C Tourer (2012-2018)

Engine codes:

- 1.0 - A10XEP
- 1.2 - A12XEL, A12XEL/LWD, A12XER, B12XEL/LDC, B12XEL/LWD, L2Q/A12XEL, LDC/A12XER, LWD/A12XEL
- 1.4 - A14NEL, A14XEL, A14XER, L2Z/A14XEL, LDD/A14XEL, LDD/A14XER, LDD/B14XEJ, LDD/B14XEL, LDD/B14XER, LDD/D14XEL, LDD/D14XER, LUH/A14NEL, LUH/B14NEL, LUJ/A14NEL, LUJ/A14NET, LUJ/B14NEH, LUJ/B14NEJ, LUJ/B14NEL, LUJ/B14NET, LUJ/D14NEH, LUJ/D14NEJ, LUJ/D14NEL, LUJ/D14NET, LUU/A14XFL, L2Z/A14XEL
- 1.6 - LDE/A16XER, LDE/B16XER

Set includes:

1. Camshaft sensor disc setting plate
2. Inlet camshaft adjusting tool
3. Camshaft sensor locating tool
4. Crankshaft locking pin
5. Camshaft locking bracket
6. Tensioner locking pin (4.0mm)
7. Tensioner locking pin (2.5mm)

OEM:

1. EN-49977-100
2. EN-49977-200
3. EN-49978
4. EN-952
5. EN-953A
6. EN-955-1
7. EN-955-2

Other OEM:

4. KM-952
5. KM-953, KM-953A
6. KM-955-1
7. KM-955-2

Fuel type:

Petrol

Drive:

Chain

See full description
Specifications for Timing Tool Set-Vauxhall/Opel 1.0/1.2/1.4/1.6L Twin Cam/ecoFlex Petrol Engine
  • Product Type
    Timing Tool Set
  • Fuel Type
    Petrol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome