5L Black ExploSafe Fuel Container SFC1B - 240 x 345 x 155mm

5L Black ExploSafe Fuel Container SFC1B - 240 x 345 x 155mm

Order Code: ZT1120419XCopy

£19.99each Inc VAT (20%)
£199.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Explosafe fuel containers feature a honeycomb structure of expanded metal alloy cells, which disperse any build up of heat so rapidly that no hot spot can develop to the extent that it will cause an explosion to the container. Epoxy coated finish. Available in 5 and 10 litre capacities. TUV approved to DIN 7242 and complies with UN Class 3.

Specifications for 5L Black ExploSafe Fuel Container SFC1B - 240 x 345 x 155mm
  • MFR Part No.
    SFC1B
  • Colour
    Black
  • Standards Met
    DIN 7242
    UN Class 3
  • Product Type
    Fuel Container
  • Additional Features
    Epoxy coated finish
  • Capacity
    5L
  • Can Material
    Metal Alloy