5L Red ExploSafe Fuel Container SFC1R - 240 x 345 x 155mm
0
1
2

5L Red ExploSafe Fuel Container SFC1R - 240 x 345 x 155mm

Order Code: ZT1120417XCopy

£17.99each Inc VAT (20%)
£359.80 minimum order value

Minimum order quantity: 20.
Currently unavailable

Description

Explosafe fuel containers feature a honeycomb structure of expanded metal alloy cells, which disperse any build up of heat so rapidly that no hot spot can develop to the extent that it will cause an explosion to the container. Epoxy coated finish. Available in 5 and 10 litre capacities. TUV approved to DIN 7242 and complies with UN Class 3.

Specifications for 5L Red ExploSafe Fuel Container SFC1R - 240 x 345 x 155mm
  • Standards Met
    DIN 7242
    UN Class 3
  • Additional Features
    Epoxy coated finish
  • Colour
    Red
  • Product Type
    Fuel Container
  • Can Material
    Metal Alloy
  • MFR Part No.
    SFC1R
  • Capacity
    5L