0
1
2

Metal Jerry Can 20L

Order Code: ZT2604663S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

A handy 20L metal jerry can – made from durable steel with a leak-proof locking spout.

Solid steel construction
Stamped design allows for expansion in extreme temperatures
Leak-proof locking spout
Angled spout for easy pouring
Triple handle design for versatile carrying options
Olive green finish with corrosion protection
PRODUCT DETAILS
Capacity 20L
Height 460mm
Width 340mm
Depth 460mm
Colour Olive Green

Optional Metal Jerry Can Spout

See full description
Specifications for Metal Jerry Can 20L
  • Capacity
    20L
  • Material
    Steel
  • Product Type
    Metal Jerry Can
  • Finish
    Olive Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome