Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
9.5mm Fuel Injection Hose 1m - 387/10FI
By AUTOBAR
Order Code:
ZT3954516S
£7.59
each
Inc VAT (20%)
£98.67 minimum order value
13
Add to basket
Minimum order quantity: 13.
Get it by
Fri, 10th Jan
In Stock
GBP
98.67
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/9-5mm-fuel-injection-hose-1m-387-10fi/p/ZT3954516S
Add to quotation
View all Fuel Injection Systems
Description
Fuel Injection Hose 1m x 10mm ID
Specifications
Specifications for 9.5mm Fuel Injection Hose 1m - 387/10FI
Product Type
Fuel Injection Hose
Length
1m
Diameter
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome