Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
Diesel Fuel Can Black Plastic 10L
By FEBI PLUS
Order Code:
ZT4303958S
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£11.03
4%
10 - 19
£10.57
8%
20 +
£10.11
12%
1
Add to basket
Get it by
Thu, 3rd Apr
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/diesel-fuel-can-black-plastic-10l/p/ZT4303958S
Add to quotation
View all Fuel Injection Systems
Description
Made from reinforced high density polyethylene
UN compliant
Size: 10 litre
Tags:
#BulkDiscount
Specifications
Specifications for Diesel Fuel Can Black Plastic 10L
Product Type
Jugs Funnels & Containers
Capacity
10L
Colour
Black