Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
Fuel Injection Hose 7.6mm ID (No Clips) R9 Spec - 387FI
By AUTOBAR
Order Code:
ZT3954367S
£7.49
each
Inc VAT (20%)
£97.37 minimum order value
13
Add to basket
Minimum order quantity: 13.
Get it by
Mon, 13th Jan
In Stock
GBP
97.37
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/fuel-injection-hose-7-6mm-id-no-clips-r9-spec-387fi/p/ZT3954367S
Add to quotation
View all Fuel Injection Systems
Description
Fuel Injection Hose 1m x 7mm ID
Specifications
Specifications for Fuel Injection Hose 7.6mm ID (No Clips) R9 Spec - 387FI
Hose Length
1m
Inner Diameter
7.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome