0
1
2

Pneumatic Diesel Injector Puller VS2080

Order Code: ZT3959287S

£309.99 Inc VAT (20%)


Description

UNIVERSAL – Fits most passenger and light commercial diesel injectors including Delphi, Denso, and Siemens.
EXTRACTS DIESEL INJECTORS IN ONE PIECE – Using vibration and pneumatic force to easily remove seized injectors.
SET INCLUDES - Pneumatic diesel injector puller, adaptors, air hose and a control valve with a 1/4"BSP connector.
MAXIMUM AIR SUPPLY – 116psi (8bar) .
SUPPLIED WITH STORAGE CASE – Keeps every component in one convenient place.

Contents:

Pneumatic diesel injector puller, Hose with shut of valve, Adaptors - 9mm M25x0.5. 10mm M17x1.0, M18x0.75, M20x1.0, M27x0.75, M27x1.0 (x2) 11mm M29x1.0. 13mm M25x1.0. 14mm M8x1.0, M8x1.25, M10x1.5. 15mm M20x1.5, M22x1.5, M26x0.75, M31x0.75. 18mm M12x1.5, M14x1.5, M16x1.5, M18x1.5.

Nett Weight:

7.14kg

See full description
Specifications for Pneumatic Diesel Injector Puller VS2080
  • Weight
    7.14kg
  • MFR Part No.
    VS2080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome