Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
Rubber Petrol Hose 12mm (No Clips) - 387/12
By AUTOBAR
Order Code:
ZT3954468S
£6.99
each
Inc VAT (20%)
£104.85 minimum order value
Quantity
Price
Discount
1 - 19
£6.99
0%
20 - 49
£6.64
5%
50 +
£6.29
10%
15
Add to basket
Minimum order quantity: 15.
Get it by
Mon, 13th Jan
In Stock
GBP
104.85
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/rubber-petrol-hose-12mm-no-clips-387-12/p/ZT3954468S
Add to quotation
View all Fuel Injection Systems
Description
Fuel Hose 1m x 12mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Petrol Hose 12mm (No Clips) - 387/12
Product Type
Petrol Hose
Length
1m
Material
Rubber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome