Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
Rubber Petrol Hose 3/16 (No Clips) - 385
By AUTOBAR
Order Code:
ZT3954391S
£4.39
each
Inc VAT (20%)
£131.70 minimum order value
Quantity
Price
Discount
1 - 49
£4.39
0%
50 - 99
£4.21
4%
100 +
£4.04
8%
Add to basket
Minimum order quantity: 30.
Get it by
Fri, 10th Jan
In Stock
GBP
131.70
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/rubber-petrol-hose-3-16-no-clips-385/p/ZT3954391S
Add to quotation
View all Fuel Injection Systems
Description
Fuel Hose 1m x 4.8mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Petrol Hose 3/16 (No Clips) - 385
Product Type
Rubber Petrol Hose
Length
1m
Inner Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome