Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Fuel Injection Systems
Rubber Petrol Hose 1/4 (No Clips) - 386
By AUTOBAR
Order Code:
ZT3954343S
£5.69
each
Inc VAT (20%)
£113.80 minimum order value
Quantity
Price
Discount
1 - 19
£5.69
0%
20 - 49
£5.41
5%
50 +
£5.12
10%
Add to basket
Minimum order quantity: 20.
Get it by
Fri, 10th Jan
In Stock
GBP
113.80
https://www.zoro.co.uk/shop/automotive/fuel-injection-systems/rubber-petrol-hose-quarter-no-clips-386/p/ZT3954343S
Add to quotation
View all Fuel Injection Systems
Description
Fuel Hose 1m x 6mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Rubber Petrol Hose 1/4 (No Clips) - 386
Material
Rubber
Length
1m
Product Type
Petrol Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome