Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Funnels & Accessories
10" x 7" Heavy Duty Polyethylene Garage Funnel
By Kennedy
1 Review
Order Code:
ZT1002202X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/automotive/funnels-and-accessories/10-inch-x-7-inch-heavy-duty-polyethylene-garage-funnel/p/ZT1002202X
Add to quotation
Schedule an order and save 5%
View all Funnels & Accessories
Description
Rectangular
Suitable for use with petrol, oil, water etc.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10" x 7" Heavy Duty Polyethylene Garage Funnel
Spout/Nozzle Type
Straight Rigid
Diameter
250x180mm
Overall Length
305mm
Material
Polyethylene
Number of Pieces
1
MFR Part No.
JL7224
Product Type
Funnel
Compatible Fluid
Chemicals
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome