0
1
2
3

253mm Polyethylene Funnel comes with Safety Lid

Order Code: ZT1002206X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Screws into a standard 2" bung hole on a barrel. Includes a removable filter screen. Capacity 4.5 litres.

253mm x 200mm

Specifications for 253mm Polyethylene Funnel comes with Safety Lid
  • Overall Length
    200mm
  • Spout/Nozzle Type
    Straight Rigid
  • Diameter
    253mm
  • Material
    Polyethylene
  • Product Type
    Funnel Lockable Lid
  • MFR Part No.
    JL7243
  • Number of Pieces
    1
  • Compatible Fluid
    Chemicals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome