Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Funnels & Accessories
4 in 1 Funnel Set 50/75/90/100mm - FUN41
By SIMPLY TOOLS
Order Code:
ZT3954314S
£2.19
each
Inc VAT (20%)
£100.74 minimum order value
Quantity
Price
Discount
1 - 49
£2.19
0%
50 +
£2.06
6%
Add to basket
Minimum order quantity: 46.
Get it by
Fri, 3rd Jan
In Stock
GBP
100.74
https://www.zoro.co.uk/shop/automotive/funnels-and-accessories/4-in-1-funnel-set-50-75-90-100mm-fun41/p/ZT3954314S
Add to quotation
View all Funnels & Accessories
Description
4 sizes of funnel that stack neatly together.
Tags:
#BulkDiscount
Specifications
Specifications for 4 in 1 Funnel Set 50/75/90/100mm - FUN41
Product Type
Funnel Set
Sizes Included
90mm
100mm
75mm
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome