Bottom-Up Filling Device for Drum Funnel Made of PVC

Order Code: ZT4131763S

£81.99 Inc VAT (20%)


Description

Bottom-up filling device, for drum funnel, made of PVC. Supplied = assembled. Length = 850 mm. Material = PVC. Thread = 3/4 inch. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = accessories for funnels. Enables safe filling of the tank container from below the surface level of the liquid using a hose. Significantly reduces the vapours and unpleasant odours emitted during the filling process. Suction/pressure hose incl. hose nipple with external thread and locknut for fastening. Size DN = 19 (3/4'') , length 800 mm.

See full description
Specifications for Bottom-Up Filling Device for Drum Funnel Made of PVC
  • Material
    PVC
  • Product Type
    Bottom-Up Filling Device
  • Length
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome