Bottom-Up Filling Device for IBC Funnel XL Made of PVC

Order Code: ZT4131724S

£139.99 Inc VAT (20%)


Description

Bottom-up filling device, for IBC funnel XL, made of PVC. Supplied = assembled. Length = 1050 mm. Material = PVC. Thread = 2 3/8 inch. Fittings = with spout and screw connection. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = accessories for funnels. Enables safe filling of the tank container from below the surface level of the liquid using a hose. Significantly reduces the vapours and unpleasant odours emitted during the filling process. Suction/pressure hose incl. hose nipple with external thread and locknut for fastening. Size DN = 60 (2 3/8'') , length 950 mm.

See full description
Specifications for Bottom-Up Filling Device for IBC Funnel XL Made of PVC
  • Material
    PVC
  • Hose Length
    950mm
  • Product Type
    Bottom-Up Filling Device
  • Length
    1050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome