Coarse Dirt Strainer Made of Plastic for PE IBC Funnel XL

Order Code: ZT4131705S

£20.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.490%
5 - 9£19.674%
10 - 19£18.858%
20 +£18.0312%


Description

Coarse dirt strainer, made of plastic, for PE IBC funnel XL. Supplied = assembled. Colour = black. Material = plastic. Height = 50 mm. Product type = accessories for funnels. Diameter = 150 mm. Suitable for FALCON PE funnel size XL. Made of hardwearing plastic. Prevents entry of larger clumps or contaminants during the filling process. Easy to fit by inserting it into the centre drain hole.

Specifications for Coarse Dirt Strainer Made of Plastic for PE IBC Funnel XL
  • Product Type
    Coarse Dirt Strainer
  • Height
    50mm
  • Diameter
    150mm
  • Material
    Plastic
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome