Dispensing Hopper, Funnel Head, Stationary With Forklift Pockets, Capacity 0.375 m³, Light Blue

Order Code: ZT2718273S

£1,499.99 Inc VAT (20%)


Description

Dispensing hopper, funnel head, stationary with forklift pockets, capacity 0.375 m, light blue. Supplied = assembled. Overall width = 860 mm. Overall length = 1090 mm. Overall height = 1170 mm. Forklift access width = 175 mm. Forklift access height = 65 mm. Weight = 116 kg. Material = steel profile. Colour = light blue RAL 5012. Stacking = 3 on 1. Product type = silo containers. For dispensing fine grained materials in measured quantities. Sturdy welded construction. Frame made of steel profile. Hopper made of 2 mm sheet steel with all-round reinforcement. Sliding trap with special seal in the bottom of the hopper. Hot dip galvanised version in accordance with EN ISO 1461. Forklift pockets 175 x 65 mm. Includes corner stacking supports. Hopper dimensions: 1010 x 780 x 1000 mm.

See full description
Specifications for Dispensing Hopper, Funnel Head, Stationary With Forklift Pockets, Capacity 0.375 m³, Light Blue
  • Material
    Steel Profile
  • Product Type
    Silo Containers
  • Overall Length
    1090mm
  • Colour
    Light Blue
  • Forklift Access Width
    175mm
  • Forklift Access Height
    65mm
  • Supplied
    Assembled
  • Weight
    116kg
  • Overall Height
    1170mm
  • Stacking
    3 On 1
  • Overall Width
    860mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome