Drum Funnel, Ø650mm, Sheet Steel

Order Code: ZT2716732S

£249.99 Inc VAT (20%)


Description

Drum funnel, 650 mm, sheet steel. Supplied = assembled. Material = sheet steel, powder coated. Diameter = 650 mm. Capacity = 30 l. Height = 135 mm. Colour = gentian blue RAL 5010. Model = without sieve. Product type = funnels. Large capacity, robust, durable. Safe filling of 200 litre drums. Can also be used as a storage space for filters and cans. Robust, large funnel to fill via the 2'' bunghole. Powder coated in blue RAL 5010.

See full description
Specifications for Drum Funnel, Ø650mm, Sheet Steel
  • Material
    Sheet Steel, Powder Coated
  • Colour
    Light Grey
  • Capacity
    30L
  • Diameter
    650mm
  • Product Type
    Funnels
  • Supplied
    Assembled
  • Height
    135mm
  • Model
    without Sieve