Funnel, Drainage Support Ø23mm, Sheet Steel

Order Code: ZT2709701S

£72.99 Inc VAT (20%)


Description

Funnel, drainage support 23 mm, sheet steel. Supplied = assembled. Material = sheet steel, galvanised. Diameter = 143 mm. For opening diameter = 23 mm. Height = 220 mm. Product type = funnels. For the easy filling of safety containers, dispensing containers and spray bottles. Filling opening 143 mm. Spout opening 23 mm. Capacity 1.3 litres.

See full description
Specifications for Funnel, Drainage Support Ø23mm, Sheet Steel
  • Material
    Sheet Steel, Galvanised
  • Diameter
    143mm
  • Product Type
    Funnels
  • Supplied
    Assembled
  • For Opening Diameter
    23mm
  • Height
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome