IBC Funnel M Made of Pe Capacity 15 L Drainage Hole with 2'' Connection

Order Code: ZT4131605S

£299.99 Inc VAT (20%)


Description

IBC funnel M, made of PE, capacity 15 l, drainage hole with 2'' connection. Supplied = assembled. For opening diameter = 145 mm. Capacity = 15 l. Height = 790 mm. Width = 730 mm. Depth = 175 mm. Colour = grey. Model = with storage compartments. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = funnels. For safe collection and discharge of liquids into all commercially available IBC/CTC tank containers. Drainage basin with storage compartments at the side for IBC lids, lid opener, etc. Drainage hole with integrated 2'' connection for fill level indicator (optionally available) Also suitable for aggressive liquids. Suitable for commercially available IBC/CTC tank containers with a 600, 800 and 1000 l capacity. Drainage hole Ø 145 mm, capacity 15 l. Impact resistant and non-sensitive. Suitable for universal use and for aggressive liquids. Made of highly chemically resistant polyethylene (LDPE) Please note: if the media are particularly aggressive, please clarify the suitability beforehand.

See full description
Specifications for IBC Funnel M Made of Pe Capacity 15 L Drainage Hole with 2'' Connection
  • Depth
    175mm
  • Width
    730mm
  • Height
    790mm
  • Product Type
    Funnels
  • Colour
    Grey
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome