Lid For Drum Funnel PE, With A Star Handle, Black

Order Code: ZT2706355S

£169.99 Inc VAT (20%)


Description

Lid for drum funnel made of PE, with a star handle, black. Supplied = assembled. Colour = black. Height = 32 mm. Material = polyethylene. Diameter = 482 mm. Weight = 1.9 kg. Product type = accessories for funnels. PE-lid for 9 litre drum funnel made of polyethylene for aggressive, non-flammable liquids. With a star handle - can also be gripped securely with gloves.

Specifications for Lid For Drum Funnel PE, With A Star Handle, Black
  • Colour
    Black
  • Material
    Polyethylene
  • Diameter
    482mm
  • Product Type
    Accessories for Funnels
  • Supplied
    Assembled
  • Height
    32mm
  • Weight
    1.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome