PE Drum Drain Funnel for 200L Steel Drums Capacity 20L

Order Code: ZT4131663S

£159.99 Inc VAT (20%)


Description

PE drum drain funnel, for 200 l steel drums, capacity 20 l. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) Diameter = 704 mm. For opening diameter = 50 mm. Capacity = 20 l. Height = 120 mm. Colour = black. Model = with all round handle. For media = for water hazardous and aggressive liquids, oils and lubricants. Product type = funnels. For the placement, safe collection and discharge of residual liquids into a 200 l steel drum. Ribbed base allows containers to be placed on top for draining or emptying any residue. The rim of the funnel is designed as a recessed grip for easy and safe transport. Suitable for universal use and for aggressive liquids. Combines the advantages of a classic funnel with a drainage function. Liquids are poured directly into the area at the front, while the rear part is ribbed and is used for draining containers. With angled surface. Suitable for commercially available steel bunghole drums with a 200 l capacity. Drainage hole Ø 50 mm, capacity 20 litres. Manufactured without seams using high density polyethylene (HDPE) Material thickness 5 mm. Please note: if the media are particularly aggressive, please clarify the suitability beforehand.

See full description
Specifications for PE Drum Drain Funnel for 200L Steel Drums Capacity 20L
  • Height
    120mm
  • Diameter
    704mm
  • Product Type
    Funnels
  • Capacity
    20 l
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome